Highwood® Crestone Chaise Lounge, Nantucket Blue
Write a Review
|
Questions & Answers (0)
Product Description
The Crestone Chaise Lounge is designed for reliable performance in commercial and residential outdoor environments. Lightweight yet durable, it is constructed from high-quality poly-lumber for long service life and minimal maintenance. The adjustable backrest allows controlled reclining to support various user positions, while the stackable design enables efficient storage and space optimization. Manufactured in the USA, this chaise has been load tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and supports up to 400 lbs. Assembly utilizes 304-grade stainless steel hardware for corrosion resistance. Some assembly is required; all materials are included.
PROMOTIONAL PRICE
$999.00was $1099.00
Save $100.00 (9%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 74-5/8 in |
| Width | 28-5/8 in |
| Height | 13-1/2 in |
| Weight | 67 lbs |
| Seat Width | 28-5/8 in |
| Seat Height | 13-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Chaise Lounge |
| Frame Color Family | Nantucket Blue |
| Color | Nantucket Blue |
| Stackable | Yes |
| Seat Color Family | Nantucket Blue |
| Adjustable | Yes |
| Package Quantity | 1 |
| Frame Material | Polystyrene |
| Manufacturers Part Number | CM-LNGSQ62-NBE |
| Seat Material | Polystyrene |
| Collection | Crestone |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial yr |