BAI Water Sunset Variety Pack, 18 fl oz, 15 Count
Write a Review
|
Questions & Answers (0)
Product Description
Grab a bottle from this Bai Water Sunset Variety Pack and enjoy one of five delicious fruit flavored drinks. With flavors like Zambia Bing Cherry, Kula Watermelon, Molokai Coconut, Brasilia Blueberry, these antioxidant Bai drinks have plenty of variety to please everyone. Each 18 fl oz bottle is only 5 calories and are also gluten and GMO free. Stop drinking those sugary energy drinks and soda, and start enjoying healthy drinks with these exciting flavored Bai drinks.
PRICE
$59.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 18.1 oz. |
Product Details
| Type | Beverages |
| Flavor | Assorted |
| Package Type | Box |
| Package Quantity | 15 |
| Description | Bai Water Sunset Variety Pack |
| Manufacturers Part Number | 220-00656 |
| Gluten Free | Yes |
| Brand | Bai |