Capri Sun 100% Juice Variety Pack, 40 Count
Write a Review
|
Questions & Answers (0)
Product Description
With 100% juice, Capri Sun is not just for kids, and is a great alternative to soda. Plus, the Capri Sun 100% Juice Variety Pack has forty individual pouches, which is great for stocking the break room or filling the vending machine. Your coworkers will love the variety as well, with fruit punch, apple and berry flavors
PRICE
$48.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7 oz. |
Product Details
| Type | Beverages |
| Flavor | Assorted |
| Package Type | Box |
| Package Quantity | 40 |
| Description | Capri Sun 100% Juice Variety Pack |
| Manufacturers Part Number | 220-00720 |
| Gluten Free | No |
| Brand | Capri Sun |