Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLAVIA

Model # :WBB3165126

MPN #: 48105

FLAVIA® Classico Ground Coffee, 0.32 oz. Pouch, Pack of 76

Product Description
Enjoy Lavazza Classico Medium Roast Coffee rich and full-bodied flavor delivers a uniquely intense aroma of dried fruits. Relax with FLAVIA®'s signature blend of Arabica and Robusta coffees, mainly from South America and Asia, as an essential part of your daily coffee ritual.

Features:
  • Five out of 10 intensity
  • Originated in Africa and South America
  • Compatible with FLAVIA® single-serve brewers
  • Our pack-to-cup brewing process, where nothing touches the ingredients other than hot water, ensures your drink does not taste like previous brews
  • For single-serve use, Freshpacks stay completely sealed until the moment brewed, eliminating exposure to light, air and germs
  • Our commitment to sustainability, innovative pouches are 100 percent recyclable through Terracycle


PRICE
$90.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions13-13/16 x 6-3/4 x 5-1/4 in
Size0.32 oz.

Product Details

TypeRegular Coffee
FlavorClassico
Package Quantity76
DescriptionClassico Ground Coffee Freshpack
Manufacturers Part Number48105
For Use WithFLAVIA® Single Serve Brewers
Grind TypeGround
Coffee Roast LevelMedium
BrandFLAVIA