3M Bair Hugger Warming Blanket 42534, NOVAPLUS Lower Body, 10/Case
Write a Review
|
Questions & Answers (0)
Product Description
The lower body forced-air warming blanket is designed for use during surgical procedures on the upper half of the body. Can be used in supine, prone, lithotomy and other patient positions, Foot drape minimizes risk of thermal injury to the feet and lower leg area, Continuous adhesive strip secures blanket to the patient, Soft, comfortable, lightweight, latex-free material.
PRICE
$179.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 |
| Width | 36 |
Product Details
| Style | Blanket |
| Type | Lower Body |
| Package Quantity | 10 |
| Application | Medical |
| Manufacturers Part Number | 7100087621 |
| Brand | Bair Hugger |