The Bair Hugger system has revolutionized forced-air warming by providing clinicians access to comfort and clinical warming throughout the perioperative process.With a single gown, patients may be prewarmed before surgery then clinically warmed during surgery when connected to a 3M™Bair Hugger™ warming unit. The gown continues to warm in PACU, with both comfort and clinical capabilities. Only the Bair Hugger system offers patient-adjustable warming, allowing patients to adjust the temperature of the air flowing through the gown to a level thats right for them. The small size gown is ideal for warming adolescent and petite surgical patients. Lower extremities are often cold before and after surgery. Booties, in conjunction with the gown, can help keep the patient comfortable. Provides comfort and clinical warming throughout perioperative process, Patient-adjustable warming, Prewarming capabilities, Accommodates adolescent and petite surgical patients, Booties can help keep patients comfortable, Full coverage, wrap-around design, Clinically flexible, Convenient, Easy-to-use.
3M Bair Hugger Warming Gown with Booties 83001, Standard, 51"L, 30/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$795.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 |
| Size | Standard |
Product Details
| Style | OR Gown |
| Type | Gown |
| Reusable | No |
| Package Quantity | 30 |
| Manufacturers Part Number | 7100087550 |
| Closure | Tie Neck & Back |
| Brand | Bair Hugger |