Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB583211

MPN #: 0302RBLKOSA

Stretch Liner, Black - One Size - Pkg Qty 12

Product Description
0302 Stretch Liner, Black - One Size

This moisture wicking liner stretches easily to fit any hand size without damaging the fibers. Great alone in moderate temperatures or under another glove for more warmth. Price shown is per pair. Sold by the dozen only.

Features
  • 98% Acrylic / 2% spandex
  • Moisture wicking
  • Stretch-fit for maximum comfort
  • Sold by the dozen - price shown is per pair
PRICE
$38.40  Sold in packages of 12 / $3.20 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeGlove Liner
MaterialAcrylic
Package Quantity12 Pairs
DescriptionLiners
ColorBlack
Series0302
Manufacturers Part Number0302RBLKOSA
BrandRefrigiWear