TOGU® Balance Block, 13"L x 5.9"W x 2.8"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Balance Block was developed especially for standing exercises performed on one leg at a time. Standing on an unstable surface brings an added dimension to the awareness of the body and trains poise, sensorimotoric function and mobility. Doing simple exercises while standing up can also work and train the muscles around the joints. Ideal as an additional resource for physiotherapy treatment on ankles, knees and hip joints. Easy to clean and simple to stack.
PRICE
$125.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 5-7/8 in |
| Height | 2-3/4 in |
| Weight Capacity | 330 lbs |
| Weight | 2 lbs |
Product Details
| Type | Balance Trainers |
| Color | Gray |
| Material | PVC |
| Package Quantity | 1 |
| Description | Balance Block |
| Manufacturers Part Number | 30-4400 |
| Brand | Togu |
Warranty
| Warranty | 5 yr |