TOGU® Balanza® Freeride® Balance Board, Birch Wood with Red Balls
Write a Review
|
Questions & Answers (0)
Product Description
The Balanza® Freeride for everybody who wants to train power, coordination and balance in a versatile and effective way. Perception, sensori-motor function and stability will be activated and increased. Unique in comparison to usual balance boards is the kind of floated suspension by using air-filled balls below the plate. Each ball can be adapted easily by using a needle ball pump. A balance that makes you fit. Ideal for everybody who loves board and freeride sports, and wants to be prepared for the upcoming season. Size: 100 x 30 x 14 cm and Max. load: 200 kg. / 440 lbs.
PRICE
$289.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 12 in |
| Height | 6 in |
| Weight Capacity | 440 lbs |
| Weight | 8 lbs |
Product Details
| Type | Balance Boards |
| Color | Birch |
| Material | Wood, PVC |
| Package Quantity | 1 |
| Description | Balanza Freeride Board |
| Manufacturers Part Number | 30-4570 |
| Brand | Togu |
Warranty
| Warranty | 5 yr |