Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Louver

Model # :WBB2278115

MPN #: ALRD8-2PK

American Louver Balancing Damper, Radial, Galvanized steel, 8", PK2

Product Description

American Louver Balancing Damper, Radial, Galvanized steel, 8", PK2

Galvanized steel radial damper helps to control air flow through air vents. Easily adjust opening with a screw driver. Fits on diffusers with 8" neck. Package of 2. Available in 6", 8", 10", 12", and 14".

PRICE
$52.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-3/4 in
Depth7-3/4 in
Height1/2 in
Weight0.6 lbs
Duct Size8 in
Neck Size8 in

Product Details

TypeDamper
MaterialGalvanized Steel
Package Quantity2
ColorMill Finish
Manufacturers Part NumberALRD8-2PK
BrandAmerican Louver