Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grinding, Buffing, & Sharpening Machines

Grinders & Buffers are powerful machining tools designed for shaping, sharpening, or polishing various materials. They feature motor-driven abrasive wheels that rotate at high speeds, enabling the removal of material with precision and efficiency. Grinders & Buffers are commonly used in metalworking, woodworking, fabrication, and construction industries for tasks like shaping metal, sharpening tools, removing burrs, or smoothing welds.
89 Results
Bench Grinders

Bench Grinders

CompareImageBrandSizeHorsepowerPhaseVoltageAmperageModel #Price
Baileigh Industrial 10" Industrial Bench Grinder, Single Phase, 115V, IGB-10
Baileigh Industrial
10 in
1-1/2 HP
1
115 V
7.5 A
WBB3055532$809.00
JET JT9-577102 Model JBG-8A 1HP 1-Phase 115V 8" Industrial Bench Grinder
JET
8 in
1 HP
1
115 V
8 A
Ships Same Day
WBB231028
$459.95
Baldor-Reliance Grinders/Buffer, 1216W, 28M 4P GRINDER W/EXH
Baldor-Reliance
12 in
3 HP
3
208 - 230, 460 V
7.7 - 7.3, 3.65 A
WBB444325$6,725.00
DeWalt® Bench Grinder, DW758, 8" Wheel Diameter, 3/4 HP, 3600 RPM
DeWalt
8 in
3/4 HP
1
115 V
4.2 A
Ships Same Day
WBB1107206
$219.95
JET® IBG-8 8" Industrial Bench Grinder 1 HP, 115V, 1Ph
JET
8 in
1 HP
1
115 V
15 A
WBB2331350$579.00
Baileigh Industrial 8" Bench Grinder, Single Phase, 115V, IGB-8
Baileigh Industrial
8 in
1 HP
1
115 V
5.5 A
WBB3055544$639.00
JET® JT9-577126 JBG-6W, 6" Shop Bench Grinder with Wire Wheel
JET
6 in
1/2 HP
1
115 V
5 A
WBB2365554$359.95
Baldor-Reliance Grinders/Buffer, 8107W, 24C 2P GRNDR
Baldor-Reliance
8 in
3/4 HP
1
115, 230 V
4.8, 2.4 A
WBB443807$2,689.00
Palmgren 9682081 Bench Grinder W/Wheel Guards & Dust Collection Ports , 8" Wheel Dia
Palmgren
8 in
3/4 HP
1
120, 240 V
3.5, 1.75 A
WBB1774415$429.95
Laguna G8 Dual Speed Bench Grinder, 8" Wheel Dia., 1-3/16 HP, 110-120V
Laguna
8 x 1 x 5/8 in
1-3/16 HP
1
110 - 120 V
1.8, 3.1 A
WBB3186199$345.95
Showing 1-10 of 34 results
Buffers

Buffers

Showing 1-10 of 19 results
Belt Grinders

Belt Grinders

Showing 1-10 of 24 results
Combination Bench Grinders, Belt Grinders, & Buffers

Combination Bench Grinders, Belt Grinders, & Buffers

Deburring, Chamfering, & Beveling Machines

Deburring, Chamfering, & Beveling Machines