Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB443441

MPN #: 111

Baldor-Reliance Grinders/Buffer, 111, 20C 2P BUFFER

Product Description
Baldor-Reliance Grinders/Buffer, 20C 2P BUFFER

Features:
  • Industrial buffers
  • Includes flanges and nuts
  • Single phase
  • 60 Hertz
  • 115 volt
Typical Applications:
Baldor-Reliance Industrial Buffers are made to use with soft cloth buffing wheels and buffing compounds. Used for buffing and polishing objects to various degrees of luster.
PRICE
$479.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-1/16 in
Depth7-3/4 in
Height9-3/4 in
Wheel Diameter6 in
Arbor Size1/2 in
Size6 in
Shaft Diameter1/2 in

Product Details

RPM3600 rpm
TypeBuffer
Horsepower1/3 HP
Hertz60 Hz
For Use WithSoft Cloth Wheels
Voltage115 V
Phase1
Manufacturers Part Number111
BrandBaldor-Reliance