Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388651

MPN #: AFM3529

Baldor-Reliance Motor AFM3529, 1HP, 3450RPM, 3PH, 60HZ, 56Z, 3416M, TEAO, F1, N

Product Description
Baldor-Reliance Motor, 1HP,3450RPM,3PH,60HZ,56Z,3416M,TEAO,F1,N

Features:
  • Lubrication fittings on Nema T frames for eazy on-site maintenance
  • Ball bearings
  • Corrosion protected with epoxy finish
  • Normally-closed thermostats on three phase motors
Typical Applications:
Designed for powering aeration fans used on farm grain storage, exhaust fans, air handling systems, etc.

PRICE
$639.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight23
Opposite End Bearing Size6203
Dimension C10.97 in

Product Details

Power Factor71
Drive End FlangeStandard
KVA CodeH
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberAFM3529
EnclosureTEAO
Service Factor1.25
Bearing Drive End6203
BrandBaldor-Reliance
RPM3450 rpm
Insulation ClassB
Horsepower1 HP
Frame56Z
Hertz60 Hz
Design CodeB
Amps @ 208V4.1 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency75.5
Full Load Amps3.6/1.8 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm