Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390623

MPN #: UCME7510

Baldor-Reliance Motor UCME7510, 7.5-10 AIR OVERHP, 3450RPM, 3PH, 60HZ, 184TZ

Product Description
Baldor-Reliance Motor, 7.5-10 AIR OVERHP,3450RPM,3PH,60HZ,184TZ

Features:
  • Shaft 3/4 longer than NEMA standard
  • Shaft keyed, drilled and tapped with internal 1/4-20 tap 1 deep
  • 1.00 Service Factor
  • Thermostats
  • Epoxy paint
Typical Applications:
Specifically engineered for use on vane axial fan crop dryers.

PRICE
$1,655.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight82
Opposite End Bearing Size6205
Dimension C16.88 in

Product Details

Power Factor94
Drive End FlangeStandard
KVA CodeG
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberUCME7510
EnclosureTEAO
Service Factor1
Bearing Drive End6206
BrandBaldor-Reliance
RPM3450 rpm
Insulation ClassF
Horsepower7-1/2 HP
Frame184TZ
Hertz60 Hz
Design CodeB
Amps @ 208V23.5 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency86.5
Full Load Amps23/11.5 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm