Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388652

MPN #: ANFL3504M

Baldor-Reliance Motor ANFL3504M, .5HP, 1725RPM, 1PH, 60HZ, 48YZ, 3421L, TEFC, F1

Product Description
Baldor-Reliance Motor, .5HP,1725RPM,1PH,60HZ,48YZ,3421L,TEFC,F1

Features:
  • Mechanical protection of centrifugal switch to prevent damage to motor in case of overspeed
  • Manual reset thermal protection mounted in oversize conduit box
  • Farm Duty epoxy paint and thermal cover protect motor from harsh environments
  • Extended shaft (fan end) with wrench flats for manual jogging of auger. NEMA 56N flange connects to the drive/gear box assembly
Typical Applications:
Poultry feed auger drive systems.

PRICE
$855.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight28
Opposite End Bearing Size6203
Dimension C12.44 in

Product Details

Power Factor66
Drive End FlangeOIL BURNER FLANGE
KVA CodeJ
Motor RPM 60 Hertz1725 rpm
Mounting LocationNo Mounting
Phase1
Manufacturers Part NumberANFL3504M
EnclosureTEFC
Service Factor1.25
Bearing Drive End6203
BrandBaldor-Reliance
RPM1725 rpm
Insulation ClassB
Horsepower1/2 HP
Frame48YZ
Hertz60 Hz
Design CodeN
Amps @ 208V4.3 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency68
Full Load Amps7.4/3.7 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm