Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388543

MPN #: CFDL3507M

Baldor-Reliance Motor CFDL3507M, .75HP, 1725RPM, 1PH, 60HZ, 56C, 3432LC, TEFC, F

Product Description
Baldor-Reliance Motor, .75HP,1725RPM,1PH,60HZ,56C,3432LC,TEFC,F

Features:
  • Ball bearings, lubricated with high temperature moisture-resistant grease
  • Condensation drains
  • Gasketed cast conduit boxed
  • Farm duty epoxy paint for protection from harsh environments
  • 1.00 Service Factor
Typical Applications:
Wide variety of agri-duty and industrial applications.

PRICE
$1,185.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight37
Opposite End Bearing Size6203
Dimension C13.35 in

Product Details

Power Factor75
Drive End FlangeC-Face
KVA CodeM
Motor RPM 60 Hertz1725 rpm
Mounting LocationNo Mounting
Phase1
Manufacturers Part NumberCFDL3507M
EnclosureTEFC
Service Factor1.25
Bearing Drive End6203
BrandBaldor-Reliance
RPM1725 rpm
Insulation ClassB
Horsepower3/4 HP
Frame56C
Hertz60 Hz
Design CodeN
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency74
Full Load Amps8.8/4.4 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm