Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391056

MPN #: VFDL3516TM

Baldor-Reliance Motor VFDL3516TM, 2HP, 1725RPM, 1PH, 60HZ, 145TC, 3535LC, TEFC, F

Product Description
Baldor-Reliance Motor, 2HP,1725RPM,1PH,60HZ,145TC,3535LC,TEFC,F

Features:
  • Ball bearings, lubricated with high temperature moisture-resistant grease
  • Condensation drains
  • Gasketed cast conduit boxed
  • Farm duty epoxy paint for protection from harsh environments
  • 1.00 Service Factor
Typical Applications:
Wide variety of agri-duty and industrial applications.

PRICE
$1,935.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight52
Opposite End Bearing Size6203
Dimension C14.17 in

Product Details

Power Factor99
Drive End FlangeC-Face
KVA CodeJ
Motor RPM 60 Hertz1725 rpm
Mounting LocationNo Mounting
Phase1
Manufacturers Part NumberVFDL3516TM
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM1725 rpm
Insulation ClassF
Horsepower2 HP
Frame145TC
Hertz60 Hz
Design CodeL
Enclosure TypeTotally Enclosed
Voltage208-230 V
Full Load Efficiency78
Full Load Amps8.6-8.3 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm