Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388750

MPN #: AOM3454

Baldor-Reliance Motor AOM3454, .25HP, 1725RPM, 3PH, 60HZ, 48, 3410M, TEAO, F1

Product Description
Baldor-Reliance Motor, .25HP,1725RPM,3PH,60HZ,48,3410M,TEAO,F1

Features:
  • Locked drive end bearing construction
  • Bearings sized for larger overhung loads for fan on shaft applications
  • Leads 36
Typical Applications:
Motors are designed for In the Airstream and fan on shaft applications.

PRICE
$499.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9.63 in
Width11.125 in
Height11.125 in
Weight18 lbs
Shaft Length0.5 in
Shaft Diameter0.5 in
Opposite End Bearing Size6203
Frame Size48
Drive End Bearing Size6203
Length Less Shaft14 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberAOM3454
EnclosureTEAO
Service Factor1.35
BrandBaldor-Reliance
Bearing TypeBall
Insulation ClassB
Horsepower1/4 HP
Frame48
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency64
Full Load Amps1.3/.65 FLA
DutyContinuous
Poles4
Rated RPM1725
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; UR