Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390832

MPN #: RL1324A

Baldor-Reliance Motor RL1324A, .75HP, 1725RPM, 1PH, 60HZ, 56, 3424L, OPEN, F1

Product Description
Baldor-Reliance Single Phase HVAC Motor

This OPEN enclosure, 0.75HP, 1725RPM, 115/230V unit has heavy guage steel base, ball bearings and dynamically balanced rotors for reduced vibration and quiet operation. Suitable for mounting in any position.

PRICE
$585.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12.47 in
Width11.125 in
Height11.375 in
Weight34 lbs
Shaft Diameter0.625 in
Opposite End Bearing Size6203
Frame Size56H
Length Less Shaft16.5 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1725 rpm
Mounting LocationResilient
Phase1
Manufacturers Part NumberRL1324A
EnclosureOPEN
Service Factor1
BrandBaldor-Reliance
Bearing TypeBall
Insulation ClassF
Horsepower3/4 HP
Frame56
Hertz60 Hz
Design CodeN
RotationCCW/CW °
Thermal ProtectionAutomatic
Enclosure TypeOpen/Drip Proof
Voltage115/230 V
Full Load Efficiency71
Full Load Amps10/5 A
DutyCONT
Poles4
Rated RPM1725
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; UR