Features:
- Locked drive end bearing construction
- Bearings sized for larger overhung loads for fan on shaft applications
- Leads 36
Motors are designed for In the Airstream and fan on shaft applications.
Weights & Dimensions
| Length | 11.81 in |
| Width | 11.75 in |
| Height | 11.75 in |
| Weight | 33 lbs |
| Shaft Length | 0.875 in |
| Shaft Diameter | 0.875 in |
| Opposite End Bearing Size | 6203 |
| Frame Size | 143T |
| Drive End Bearing Size | 6205 |
| Length Less Shaft | 16.5 in |
Product Details
| Number of Speeds | 1 |
| Drive End Flange | Standard |
| Motor RPM 60 Hertz | 1725 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | AOM3546T |
| Enclosure | TEAO |
| Service Factor | 1.15 |
| Brand | Baldor-Reliance |
| Bearing Type | Ball |
| Insulation Class | B |
| Horsepower | 1 HP |
| Frame | 143T |
| Hertz | 60 Hz |
| Design Code | B |
| Rotation | CCW/CW ° |
| Thermal Protection | None |
| Enclosure Type | Totally Enclosed |
| Voltage | 208-230/460 V |
| Full Load Efficiency | 75.5 |
| Full Load Amps | 3.8-3.6/1.8 A |
| Duty | Continuous |
| Poles | 4 |
| Rated RPM | 1725 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| Certifications | CSA; UR |