Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388305

MPN #: EBM4103T

Baldor-Reliance Motor EBM4103T, 25HP, 1770RPM, 3PH, 60HZ, 284T, 1046M, TEFC, F1

Product Description
Baldor-Reliance Motor, 25HP,1770RPM,3PH,60HZ,284T,1046M,TEFC,F1

Features:
  • Standard NEMA BA dimension
  • Spring set brake
  • Power off operation manual release
  • NEMA Premium® Efficiency and inverter-ready
  • 230/460V brakes are connected in conduit box
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.

PRICE
$16,559.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight504 lbs
Opposite End Bearing Size6309

Product Details

Power Factor84
Drive End FlangeStandard
KVA CodeG
Motor RPM 60 Hertz1770 rpm
Mounting LocationRigid
Phase3
GreasePOLYREX EM
Manufacturers Part NumberEBM4103T
EnclosureTEFC
Brake Rating105
Service Factor1.15
Bearing Drive End6311
BrandBaldor-Reliance
RPM1770 rpm
Insulation ClassF
Horsepower25 HP
Frame284T
Hertz60 Hz
Design CodeB
Amps @ 208V63.3 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency93.6
Full Load Amps60/30 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A