Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388592

MPN #: EBM3611T

Baldor-Reliance Motor EBM3611T, 3HP, 1760RPM, 3PH, 60HZ, 182T, 3628M, TEFC, F1

Product Description
Baldor-Reliance Motor, 3HP,1760RPM,3PH,60HZ,182T,3628M,TEFC,F1

Features:
  • Standard NEMA BA dimension
  • Spring set brake
  • Power off operation manual release
  • NEMA Premium® Efficiency and inverter-ready
  • 230/460V brakes are connected in conduit box
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.

PRICE
$3,869.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight86 lbs
Opposite End Bearing Size6205

Product Details

Power Factor77
Drive End FlangeStandard
KVA CodeK
Motor RPM 60 Hertz1760 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEBM3611T
EnclosureTEFC
Brake Rating15
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
RPM1760 rpm
Insulation ClassF
Horsepower3 HP
Frame182T
Hertz60 Hz
Design CodeB
Amps @ 208V8.6 A
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency89.5
Full Load Amps8.6-8.2/4.1 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm