Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388861

MPN #: BL3518

Baldor-Reliance Motor BL3518, .5HP, 1725RPM, 1PH, 60HZ, 56, 3421L, TEFC, F1, B

Product Description
Baldor-Reliance Motor, .5HP,1725RPM,1PH,60HZ,56,3421L,TEFC,F1,B

Features:
  • Spring set brake
  • Power off operation manual release
  • Resets automatically
  • Brakes internally connected to motor on 215T and smaller.
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.

PRICE
$1,499.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight33 lbs
Opposite End Bearing Size6203

Product Details

Power Factor66
Drive End FlangeStandard
KVA CodeJ
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberBL3518
EnclosureTEFC
Brake Rating3
Service Factor1.25
Bearing Drive End6203
BrandBaldor-Reliance
RPM1725 rpm
Insulation ClassB
Horsepower1/2 HP
Frame56
Hertz60 Hz
Design CodeN
Amps @ 208V4.3 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency68
Full Load Amps7.4/3.7 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm