Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388781

MPN #: BL3510

Baldor-Reliance Motor BL3510, 1HP, 1725RPM, 1PH, 60HZ, 56, 3524L, TEFC, F1, BR

Product Description
Baldor-Reliance Motor, 1HP,1725RPM,1PH,60HZ,56,3524L,TEFC,F1,BR

Features:
  • Spring set brake
  • Power off operation manual release
  • Resets automatically
  • Brakes internally connected to motor on 215T and smaller.
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.

PRICE
$2,319.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight48 lbs
Opposite End Bearing Size6203

Product Details

Power Factor74
Drive End FlangeStandard
KVA CodeK
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberBL3510
EnclosureTEFC
Brake Rating6
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM1725 rpm
Insulation ClassF
Horsepower1 HP
Frame56
Hertz60 Hz
Design CodeL
Amps @ 208V7 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency68
Full Load Amps12.8/6.4 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm