Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baldor-Reliance

Model # :WBB391132

MPN #: VEBM3615T

Baldor-Reliance Motor VEBM3615T, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3643M, TEFC, F1

Product Description
Baldor-Reliance Motor, 5HP,1750RPM,3PH,60HZ,184TC,3643M,TEFC,F1

Features:
  • Standard NEMA BA dimension
  • Spring set brake
  • Power off operation manual release
  • NEMA Premium® Efficiency and inverter-ready
  • 230/460V brakes are connected in conduit box
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.

PRICE
$3,035.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight104 lbs
Opposite End Bearing Size6205

Product Details

Power Factor78
Drive End FlangeC-Face
KVA CodeJ
Motor RPM 60 Hertz1750 rpm
Mounting LocationC-Face Footless
Phase3
Manufacturers Part NumberVEBM3615T
EnclosureTEFC
Brake Rating25
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
RPM1750 rpm
Insulation ClassF
Horsepower5 HP
Frame184TC
Hertz60 Hz
Design CodeB
Amps @ 208V13.9 A
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency89.5
Full Load Amps13.9-13.4/6.7 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A