Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388872

MPN #: BNM3538-D

Baldor-Reliance Motor BNM3538-D, .5HP, 1725RPM, 3PH, 60HZ, 56, 3516M, TENV, F3, B

Product Description
Baldor-Reliance Motor, .5HP,1725RPM,3PH,60HZ,56,3516M,TENV,F3,B

Features:
  • UL/CSA recognized and CE certified
  • Dodge "D" Series brakes are spring set
  • Brakes are single phase with built-in rectifier to DC
  • Brakes have a manual release lever
  • 56-140 frames have low profile F3 top-mounted conduit box
  • D series brake motors can be universally mounted
  • Inverter ready
  • 143-145TY and 143-145TYC frame motors have a special base with 56, 143 and 145 slots used on OEM conveyors
  • 2 year warranty
Typical Applications:
Unit and baggage handling, conveyors, packaging equipment, machine tools, hoists, elevators and door operators.

PRICE
$1,489.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight48
Opposite End Bearing Size6203
Dimension C14.96 in

Product Details

Power Factor83
Drive End FlangeStandard
KVA CodeH
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase3
EnclosureTENV
Brake Rating6
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM1725 rpm
Insulation ClassF
Horsepower1/2 HP
Frame56
Hertz60 Hz
Design CodeB
Amps @ 208V1.8 A
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency75.5
Full Load Amps1.8-1.6/.8 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

Specification Number35X056-1802G1