Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388733

MPN #: CEUHM3611T

Baldor-Reliance Motor CEUHM3611T, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 3628M, TEFC, F1

Product Description
Baldor-Reliance Motor, 3HP,1760RPM,3PH,60HZ,182TC,3628M,TEFC,F1

Features:
  • UL/CSA recognized and CE certified
  • CEUHM/VEUHM motors are Super-E® with NEMA Premium® efficiency
  • CUHM/VUHM motors are EPAct efficiency and all are inverter-ready
  • 143-145TY and 143-145TYC frame motors have a special base with 56, 143 and 145 slots used on OEM conveyors
  • 56-140 frames have low profile F3 top-mounted conduit box
  • 3 year warranty on Super-E® motors
Typical Applications:
Unit and baggage handling, conveyors, packaging equipment, machine tools, hoists, elevators and door operators.

PRICE
$1,379.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight47
Opposite End Bearing Size6205
Dimension C16.55 in

Product Details

Power Factor77
Drive End FlangeC-Face
KVA CodeK
Motor RPM 60 Hertz1760 rpm
Mounting LocationRigid
Phase3
EnclosureTEFC
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
RPM1760 rpm
Insulation ClassF
Horsepower3 HP
Frame182TC
Hertz60 Hz
Design CodeB
Amps @ 208V8.6 A
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency89.5
Full Load Amps8.6-8.2/4.1 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

Specification Number36A002Y434G3
DOE Code010A