Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388873

MPN #: BNM3542-D

Baldor-Reliance Motor BNM3542-D, .75HP, 1750RPM, 3PH, 60HZ, 56, 3514M, TENV, F3

Product Description
Baldor-Reliance Motor, .75HP,1750RPM,3PH,60HZ,56,3514M,TENV,F3

Features:
  • UL/CSA recognized and CE certified
  • Dodge "D" Series brakes are spring set
  • Brakes are single phase with built-in rectifier to DC
  • Brakes have a manual release lever
  • 56-140 frames have low profile F3 top-mounted conduit box
  • D series brake motors can be universally mounted
  • Inverter ready
  • 143-145TY and 143-145TYC frame motors have a special base with 56, 143 and 145 slots used on OEM conveyors
  • 2 year warranty
Typical Applications:
Unit and baggage handling, conveyors, packaging equipment, machine tools, hoists, elevators and door operators.

PRICE
$1,879.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight46
Opposite End Bearing Size6203
Dimension C14.96 in

Product Details

Power Factor66
Drive End FlangeStandard
KVA CodeM
Motor RPM 60 Hertz1750 rpm
Mounting LocationRigid
Phase3
EnclosureTENV
Brake Rating6
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM1750 rpm
Insulation ClassF
Horsepower3/4 HP
Frame56
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency78.5
Full Load Amps3-2.8/1.4 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

Specification Number35X056P672G1