Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910228

MPN #: VRBM3542

Baldor-Reliance Unit Handling Motor, VRBM3542, 3 PH, 0.75 HP, 208-230/460 V, 1725 RPM,TENV,56C Frame

Product Description
Baldor-Reliance Unit Handling Motor, VRBM3542, 3 PH, 0.75 HP, 208-230/460 V, 1725 RPM, TENV, 56C Frame

Baldor-Reliance's line of Unit handling motors are designed for a wide variety of applications in baggage handling, conveyors, packaging equipment, machine tools, hoists, elevators and door openers. These motors are available from stock in ratings of ½ HP thru 10HP (56 thru 215T frames) with or without Dodge D-Series brakes. Features include an oversized top mounted conduit box on 56 & 140T frames that provide easy access for making connections. Footed frames include slotted feet for easy mounting.

Features
  • Low inertia high efficiency motor with cast aluminum footless frame
  • DC brake with integral rectifier
  • Brake coil is connected in the motor conduit box so it may be disconnected and separately excited if the motor is used with an inverter
Application(s)
  • Baggage conveyors and other applications requiring frequent starting and stopping.
PRICE
$2,429.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size6203

Product Details

Power Factor71
KVA CodeL
Motor RPM 60 Hertz1725 rpm
Phase3
Manufacturers Part NumberVRBM3542
EnclosureTENV
Service Factor1.15
Bearing Drive End6203
BrandBaldor-Reliance
RPM1725 rpm
TypeUnit Handling Motor
Insulation ClassF
Horsepower3/4 HP
Frame56C
Hertz60 Hz
Design CodeB
Amps @ 208V2.9 A
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency75
Full Load Amps2.9-2.6/1.3 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

Specification Number34K208-3820G1