Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388623

MPN #: CDP3420-V24

Baldor-Reliance Motor CDP3420-V24, .33HP, 1800RPM, DC, 56C, 3416P, TENV, F1

Product Description
Baldor-Reliance Motor, .33HP,1800RPM,DC,56C,3416P,TENV,F1

Features:
  • NEMA C-face
  • Class F insulation
  • Double sealed ball bearings
  • Top-mounted terminal studs
  • Not tach adaptable
  • 1/4 - 1/2 Hp are TENV
  • 1 Hp are TEFC
Typical Applications:
Battery operation for portable pumps, fans, augers, winches and lifts.

PRICE
$1,185.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight30
Dimension C11.6 in
Frame Size56C

Product Details

Horsepower1/3 HP
Baldor Motor Type3416P
Frame56C
Field Voltage24 V
Motor RPM 60 Hertz1800 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage24 V
Nameplate RPM1800 rpm
EnclosureTENV
RPM Range1701-1800 rpm
BrandBaldor-Reliance

Compliance & Certifications

Specification Number34-6943Z610
Electrical Specification Number34WGZ610
Mechanical Specification Number34LY6943