Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390107

MPN #: EM3215T

Baldor-Reliance Motor EM3215T, 2HP, 1170RPM, 3PH, 60HZ, 184T, 3640M, OPSB, F1

Product Description
Baldor-Reliance Motor, 2HP,1170RPM,3PH,60HZ,184T,3640M,OPSB,F1

Features:
  • Heavy duty frames
  • Ball bearings
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Low-loss electrical lamination grade steel
  • Three year warranty.
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$1,159.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight85
Dimension C16.5 in

Product Details

Power Factor60
Bearing Opp Drive End6205
Drive End FlangeStandard
KVA CodeJ
Motor RPM 60 Hertz1170 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM3215T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassF
Horsepower2 HP
Frame184T
Hertz60 Hz
Design CodeB
Amps @ 208V7.1 A
Enclosure TypeOpen/Drip Proof
Voltage208-230/460 V
Full Load Efficiency88.5
Nameplate RPM1170 rpm
Full Load Amps7.1-7/3.5 A
Poles6
Ambient Temperature40 °C
RPM Range1101-1200 rpm

Compliance & Certifications

DOE Code010A