Features:
- NEMA C-face
- Class F insulation
- Double sealed ball bearings
- Top-mounted terminal studs
- Not tach adaptable
- 1/4 - 1/2 Hp are TENV
- 1 Hp are TEFC
Battery operation for portable pumps, fans, augers, winches and lifts.
Weights & Dimensions
| Weight | 33 |
| Dimension C | 12.19 in |
| Frame Size | 56C |
Product Details
| Horsepower | 1/2 HP |
| Baldor Motor Type | 3420P |
| Frame | 56C |
| Field Voltage | 12 V |
| Motor RPM 60 Hertz | 1800 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 12 V |
| Nameplate RPM | 1800 rpm |
| Enclosure | TENV |
| RPM Range | 1701-1800 rpm |
| Brand | Baldor-Reliance |
Compliance & Certifications
| Specification Number | 34-7080Z609G1 |
| Electrical Specification Number | 34WGZ609 |
| Mechanical Specification Number | 34LY7080 |