Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388796

MPN #: CDP3460

Baldor-Reliance Motor CDP3460, 1HP, 2500RPM, DC, 56C, 3428P, TEFC, F1

Product Description
Baldor-Reliance Motor, 1HP,2500RPM,DC,56C,3428P,TEFC,F1

Features:
  • NEMA C-face with removable base
  • Tach adaptable
  • Class F insulation
  • Double sealed ball bearings
  • UL and CSA recognized
  • 3300P motors are TENV,all others are TEFC
  • No dual mounting base holes on 33P type
Typical Applications:
Conveyors, mixers,packaging machinery and other applications requiring variable speed and constant torque.

PRICE
$1,489.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight38
BaseRG
Dimension C14.59 in
Frame Size56C

Product Details

Insulation ClassF
Horsepower1 HP
Baldor Motor Type3428P
Frame56C
ODE Bearing6203
Armature Voltage180 V
Field Voltage180 V
DE Bearing6203
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Nameplate RPM2500 rpm
EnclosureTEFC
RPM Range1801-3000 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C

Compliance & Certifications

Specification Number34-5990-4103
Electrical Specification Number34WG4103
Mechanical Specification Number34LY5990