Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388699

MPN #: CDPT3330

Baldor-Reliance Motor CDPT3330, .5HP, 1750RPM, DC, 56C, 3336P, TENV, F1

Product Description
Baldor-Reliance Motor, .5HP,1750RPM,DC,56C,3336P,TENV,F1

Features:
  • Provides an integral 50 VDC per 1000 RPM precision tachometer for closed loop drive system
  • Class F insulation
  • 20:1 constant torque speed range with NEMA Type control
  • 3300P motors TENV, all others are TEFC
Typical Applications:
Conveyors and metering pumps where precise speed regulation is required.

PRICE
$3,365.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight35
Opposite End Bearing Size6203
BaseRG
Dimension C16.74 in
Frame Size56C
Drive End Bearing Size6203

Product Details

RPM1750 rpm
Insulation ClassF
Horsepower1/2 HP
Baldor Motor Type3336P
Armature Voltage90 V
Field Voltage90 V
Motor RPM 60 Hertz1750 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage90 V
EnclosureTENV
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C

Compliance & Certifications

Specification Number33-2155Z122
Electrical Specification Number33WGZ122
Mechanical Specification Number33LY2155