Marathon Motors, E2157, 145TTFR16039, 2HP, 1800RPM, 200V, 3PH, 145T FR, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.
PRICE
$819.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 50 |
Product Details
| Horsepower | 2 HP |
| Frame | 145T |
| Motor RPM 60 Hertz | 1800 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 200 V |
| Phase | 3 |
| Nameplate RPM | 1800 rpm |
| Full Load Amps | 6.7 A |
| Manufacturers Part Number | E2157 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | Marathon Motors |