Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388822

MPN #: CEM3770T

Baldor-Reliance Motor CEM3770T, 7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 0735M, TEFC

Product Description
Baldor-Reliance Motor, 7.5HP,1770RPM,3PH,60HZ,213TC,0735M,TEFC

Features:
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$2,369.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight175
Dimension C19.2 in

Product Details

Power Factor81
Bearing Opp Drive End6206
Drive End FlangeC-Face
KVA CodeJ
Motor RPM 60 Hertz1770 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberCEM3770T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6307
BrandBaldor-Reliance
Insulation ClassF
Horsepower7 1/2 HP
Frame213TC
Hertz60 Hz
Design CodeA
Amps @ 208V19.8 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency91.7
Nameplate RPM1770 rpm
Full Load Amps19/9.5 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A