Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389675

MPN #: EM2563T-4

Baldor-Reliance Motor EM2563T-4, 200HP, 1780RPM, 3PH, 60HZ, 445T, 1880M, OPEN

Product Description
Baldor-Reliance Motor, 200HP,1780RPM,3PH,60HZ,445T,1880M,OPEN

Features:
  • Heavy duty frames
  • Ball bearings
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Low-loss electrical lamination grade steel
  • Three year warranty.
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$22,629.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C39.62 in

Product Details

Power Factor88
Bearing Opp Drive End90BC03J30X
Drive End FlangeStandard
KVA CodeF
Motor RPM 60 Hertz1785 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM2563T-4
EnclosureDP
Efficiency 295.4
Service Factor1.15
Max KVAR35
Bearing Drive End90BC03J30X
BrandBaldor-Reliance
Insulation ClassF
Horsepower200 HP
Frame445T
Hertz60 Hz
Design CodeB
Enclosure TypeOpen/Drip Proof
Voltage460 V
Full Load Efficiency95.8
Nameplate RPM1785 rpm
Full Load Amps222 A
DutyContinuous
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm