Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388825

MPN #: CESSWDM3611T

Baldor-Reliance Motor CESSWDM3611T, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 3630M, TEFC, F1

Product Description
Baldor-Reliance Motor, 3HP,1760RPM,3PH,60HZ,182TC,3630M,TEFC,F1

Features:
  • Stainless steel motor frame, endplates, conduit box, shaft and base
  • Moisture resistant ISR®
  • Four condensate drains in each endplate
  • Endplate rabbets sealed and conduit box gasketed
  • Rotating non-contact labyrinth seals
  • NEMA Premium® efficiency
  • 3 year warranty
Typical Applications:
Food processing, packaging, outdoor and highly corrosive environments

PRICE
$3,199.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight94 lbs

Product Details

RPM1760 rpm
Horsepower3 HP
Bearing Opp Drive End6205
Frame182TC
Hertz60 Hz
Drive End FlangeC-Face
Motor RPM 60 Hertz1760 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage230/460 V
Phase3
Full Load Amps8/4 A
Manufacturers Part NumberCESSWDM3611T
EnclosureTEFC
Service Factor1.15
Poles4
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C