Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388632

MPN #: CESWDM3615T

Baldor-Reliance Motor CESWDM3615T, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3646M, TEFC, F1

Product Description
Baldor-Reliance Motor, 5HP,1750RPM,3PH,60HZ,184TC,3646M,TEFC,F1

Features:
  • Moisture resistant ISR® (Inverter Spike Resistant) 200°C magnet wire
  • Sealed ball bearings with moisture resistant grease
  • Contact lip seals on shaft extensions
  • Neoprene gaskets
  • Special processed cast endplates
  • 300 Series stainless steel motor frame, base, shaft and hardware
  • No exterior paint
  • Tropicalized
Typical Applications:
Food processing, packaging and outdoor applications. Severe environments where motors are washed on a regular basis.

PRICE
$3,309.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight100 lbs

Product Details

RPM1750 rpm
Horsepower5 HP
Bearing Opp Drive End6205
Frame184TC
Hertz60 Hz
Drive End FlangeC-Face
Motor RPM 60 Hertz1750 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage208-230/460 V
Phase3
Full Load Amps13.9-13.4/6.7 A
Manufacturers Part NumberCESWDM3615T
EnclosureTEFC
Service Factor1.15
Poles4
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C