Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388735

MPN #: CEWDM3558T

Baldor-Reliance Motor CEWDM3558T, 2HP, 1725RPM, 3PH, 60HZ, 145TC, 3532M, TEFC, F1

Product Description
Baldor-Reliance Motor, 2HP,1725RPM,3PH,60HZ,145TC,3532M,TEFC,F1

Features:
  • Moisture sealant on bolt heads, between frame and endplates
  • Neoprene gaskets
  • Double sealed bearings
  • Forsheda® running contact v-ring slinger
  • Stainless steel shaft
  • Electrostatically applied epoxy finish
  • Class F insulation
  • Tropicalized
Typical Applications:
Food processing and other applications where motor is regularly exposed to high pressure wash down.

PRICE
$1,819.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM1725 rpm
Horsepower2 HP
Frame145TC
Motor RPM 60 Hertz1755 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage230/460 V
Phase3
Full Load Amps2.9 A
EnclosureTEFC
Service Factor1.15
RPM Range1701-1800 rpm
BrandBaldor-Reliance