Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388828

MPN #: CESSWDM3709T

Baldor-Reliance Motor CESSWDM3709T, 7.5HP, 3500RPM, 3PH, 60HZ, 213TC, 3735M, TEFC

Product Description
Baldor-Reliance Motor, 7.5HP,3500RPM,3PH,60HZ,213TC,3735M,TEFC

Features:
  • Stainless steel motor frame, endplates, conduit box, shaft and base
  • Moisture resistant ISR®
  • Four condensate drains in each endplate
  • Endplate rabbets sealed and conduit box gasketed
  • Rotating non-contact labyrinth seals
  • NEMA Premium® efficiency
  • 3 year warranty
Typical Applications:
Food processing, packaging, outdoor and highly corrosive environments

PRICE
$4,249.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight164 lbs

Product Details

RPM3500 rpm
Horsepower7-1/2 HP
Bearing Opp Drive End6206
Frame213TC
Hertz60 Hz
Drive End FlangeC-Face
Motor RPM 60 Hertz3500 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage230/460 V
Phase3
Full Load Amps16.6/8.3 A
Manufacturers Part NumberCESSWDM3709T
EnclosureTEFC
Service Factor1.15
Poles2
RPM Range3001-3600 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C