Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388922

MPN #: CESSWDM3711T

Baldor-Reliance Motor CESSWDM3711T, 10HP, 3500RPM, 3PH, 60HZ, 215TC, 3744M, TEFC, F

Product Description
Baldor-Reliance Motor, 10HP,3500RPM,3PH,60HZ,215TC,3744M,TEFC,F

Features:
  • Stainless steel motor frame, endplates, conduit box, shaft and base
  • Moisture resistant ISR®
  • Four condensate drains in each endplate
  • Endplate rabbets sealed and conduit box gasketed
  • Rotating non-contact labyrinth seals
  • NEMA Premium® efficiency
  • 3 year warranty
Typical Applications:
Food processing, packaging, outdoor and highly corrosive environments

PRICE
$5,135.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight185 lbs
Dimension C20.16 in

Product Details

RPM3500 rpm
Horsepower10 HP
Bearing Opp Drive End6206
Frame215TC
Hertz60 Hz
Drive End FlangeC-Face
Motor RPM 60 Hertz3500 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage208-230/460 V
Phase3
Full Load Amps23-21.2/10.6 A
Manufacturers Part NumberCESSWDM3711T
EnclosureTEFC
Service Factor1.15
Poles2
RPM Range3001-3600 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C