Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388836

MPN #: CEWDM3709T

Baldor-Reliance Motor CEWDM3709T, 7.5HP, 3500RPM, 3PH, 60HZ, 213TC, 3738M, TEFC

Product Description
Baldor-Reliance Motor, 7.5HP,3500RPM,3PH,60HZ,213TC,3738M,TEFC

Features:
  • Moisture sealant on bolt heads, between frame and endplates
  • Neoprene gaskets
  • Double sealed bearings
  • Forsheda® running contact v-ring slinger
  • Stainless steel shaft
  • Electrostatically applied epoxy finish
  • Class F insulation
  • Tropicalized
Typical Applications:
Food processing and other applications where motor is regularly exposed to high pressure wash down.

PRICE
$3,975.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM3500 rpm
Horsepower7-1/2 HP
Frame213TC
Motor RPM 60 Hertz3520 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage230/460 V
Phase3
Full Load Amps9.0 A
EnclosureTEFC
Service Factor1.15
RPM Range3001-3600 rpm
BrandBaldor-Reliance