Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388727

MPN #: CESSWDM23933T

Baldor-Reliance Motor CESSWDM23933T, 15HP, 1765RPM, 3PH, 60HZ, 254TC, 3952M, TEFC, F

Product Description
Baldor-Reliance Motor, 15HP,1765RPM,3PH,60HZ,254TC,3952M,TEFC,F

Features:
  • All external surfaces 300 series stainless steel: motor frame, endplates, conduit box, shaft, and base
  • Moisture resistant 200°C ISR® (Inverter Spike Resistant) magnet wire
  • Four condensate drains in each endplate
  • Enplate rabbets sealed and conduit box gasketed
  • Lip seals
  • Especially effective in highly corrosive environments where paint or other finishes do not hold up.
Typical Applications:
Food processing, packaging, outdoor and highly corrosive environments.

PRICE
$9,599.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight246 lbs

Product Details

RPM1765 rpm
Horsepower15 HP
Bearing Opp Drive End6208
Frame254TC
Hertz60 Hz
Drive End FlangeC-Face
Motor RPM 60 Hertz1765 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage230/460 V
Phase3
Full Load Amps35.4/17.7 A
Manufacturers Part NumberCESSWDM23933T
EnclosureTEFC
Service Factor1.15
Poles4
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C