Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388640

MPN #: CEWDM3555

Baldor-Reliance Motor CEWDM3555, 2HP, 3450RPM, 3PH, 60HZ, 56HCY, 3532M, TEFC, F1

Product Description
Baldor-Reliance Motor, 2HP,3450RPM,3PH,60HZ,56HCY,3532M,TEFC,F1

Features:
  • Moisture sealant on bolt heads, between frame and endplates
  • Neoprene gaskets
  • Double sealed bearings
  • Forsheda® running contact v-ring slinger
  • Stainless steel shaft
  • Electrostatically applied epoxy finish
  • Class F insulation
  • Tropicalized
Typical Applications:
Food processing and other applications where motor is regularly exposed to high pressure wash down.

PRICE
$1,879.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM3450 rpm
Horsepower2 HP
Frame56HCY
Motor RPM 60 Hertz3490 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage230/460 V
Phase3
Full Load Amps2.5 FLA
EnclosureTEFC
Service Factor1.15
RPM Range3001-3600 rpm
BrandBaldor-Reliance