Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388827

MPN #: CESSWDM3615T

Baldor-Reliance Motor CESSWDM3615T, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3646M, TEFC, F1

Product Description
Baldor-Reliance Motor, 5HP,1750RPM,3PH,60HZ,184TC,3646M,TEFC,F1

Features:
  • Stainless steel motor frame, endplates, conduit box, shaft and base
  • Moisture resistant ISR®
  • Four condensate drains in each endplate
  • Endplate rabbets sealed and conduit box gasketed
  • Rotating non-contact labyrinth seals
  • NEMA Premium® efficiency
  • 3 year warranty
Typical Applications:
Food processing, packaging, outdoor and highly corrosive environments

PRICE
$3,419.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight115 lbs

Product Details

RPM1750 rpm
Horsepower5 HP
Bearing Opp Drive End6205
Frame184TC
Hertz60 Hz
Drive End FlangeC-Face
Motor RPM 60 Hertz1750 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage230/460 V
Phase3
Full Load Amps12.8/6.4 A
Manufacturers Part NumberCESSWDM3615T
EnclosureTEFC
Service Factor1.15
Poles4
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C