Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388575

MPN #: CFM3036A

Baldor-Reliance Motor CFM3036A, .5HP, 1140RPM, 3PH, 60HZ, 48YZ, 3418M, OPEN, F1

Product Description
Baldor-Reliance Motor, .5HP,1140RPM,3PH,60HZ,48YZ,3418M,OPEN,F1

Features:
  • Corrosion resistant finish
  • Ball bearings
  • Dynamically balanced for quiet operation
  • Automatic reset thermal
  • Shaft 6 long - keyway and flat are 90° apart
  • Reconnectable leads in pulley endplate
Typical Applications:
Designed specifically for use on commercial refrigeration condenser units and air conditoning units.

PRICE
$839.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14.29 in
Width10.5 in
Height10-1/2 in
Weight24 lbs
Shaft Length0.5 in
Shaft Diameter0.5 in
Opposite End Bearing Size6203
Drive End Bearing Size6203
Length Less Shaft18.5 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1140 rpm
Mounting LocationNo Mounting
Phase3
Manufacturers Part NumberCFM3036A
EnclosureOPEN
Service Factor1
BrandBaldor-Reliance
Bearing TypeBall
Insulation ClassF
Horsepower1/2 HP
Frame48YZ
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionAutomatic
Enclosure TypeOpen/Drip Proof
Voltage208-230/460 V
Full Load Efficiency72
Full Load Amps2.5-2.4/1.2 A
DutyContinuous
Poles6
Rated RPM1140
Ambient Temperature60 °C
RPM Range1101-1200 rpm

Compliance & Certifications

CertificationsCSA; UR