Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388061

MPN #: CHC445A

Baldor-Reliance Motor CHC445A, .75 AIR OVERHP, 1700RPM, 1PH, 60HZ, 56, 1728C

Product Description
Baldor-Reliance Single Phase HVAC Motor

This TEAO (Totally Enclosed Air Over), 0.75HP, 1700RPM, 115/230V unit has rugged steel frame, double sealed ball bearings, corrosion resistant expoxy finish, 1 extended thru bolts and permanent spit capacitor.

PRICE
$755.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13.58 in
Width11.75 in
Height11.75 in
Weight35 lbs
Shaft Length0.625 in
Shaft Diameter0.625 in
Frame Size56YZ
Drive End Bearing Size6311
Length Less Shaft16.5 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1700 rpm
Mounting LocationResilient
Phase1
Manufacturers Part NumberCHC445A
EnclosureTEAO
Service Factor1
BrandBaldor-Reliance
Bearing TypeSealed
Insulation ClassB
Horsepower3/4 HP
Frame56
Hertz60 Hz
Design Code-
RotationCCW/CW °
Thermal ProtectionAutomatic
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency74
Full Load Amps7.2/3.6 A
DutyCONT
Poles4
Rated RPM1700
Ambient Temperature40 °C
RPM Range1501-1700 rpm

Compliance & Certifications

CertificationsCSA; UR