Features:
- Pressure cast aluminum end plates with ribbed design for rigidity
- Ball bearings
- Locked drive end bearing
- Heavy gauge steel frame
Pumps, fans, conveyors, machine tools, gear reducers.
Weights & Dimensions
| Weight | 52 |
| Dimension C | 14.12 in |
Product Details
| Power Factor | 82 |
| Bearing Opp Drive End | 6203 |
| Drive End Flange | C-Face |
| KVA Code | K |
| Motor RPM 60 Hertz | 3450 rpm |
| Mounting Location | C-Face Rigid |
| Phase | 1 |
| Manufacturers Part Number | CL3515 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Bearing Drive End | 6205 |
| Brand | Baldor-Reliance |
| Insulation Class | F |
| Horsepower | 2 HP |
| Frame | 56C |
| Hertz | 60 Hz |
| Design Code | L |
| Amps @ 208V | 12 A |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/230 V |
| Full Load Efficiency | 74 |
| Nameplate RPM | 3450 rpm |
| Full Load Amps | 23/11.5 A |
| Poles | 2 |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |