Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB387781

MPN #: CSSWDM3542

Baldor-Reliance Motor CSSWDM3542, .75HP, 1740RPM, 3PH, 60HZ, 56C, 3519M, TENV, F1

Product Description
Baldor-Reliance Motor, .75HP,1740RPM,3PH,60HZ,56C,3519M,TENV,F1

Features:
  • All external surfaces 300 series stainless steel: motor frame, endplates, conduit box, shaft, and base
  • Moisture resistant 200°C ISR® (Inverter Spike Resistant) magnet wire
  • Four condensate drains in each endplate
  • Enplate rabbets sealed and conduit box gasketed
  • Lip seals
  • Especially effective in highly corrosive environments where paint or other finishes do not hold up.
Typical Applications:
Food processing, packaging, outdoor and highly corrosive environments.

PRICE
$2,209.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight44 lbs

Product Details

RPM1740 rpm
Horsepower3/4 HP
Bearing Opp Drive End6203
Frame56C
Hertz60 Hz
Drive End FlangeC-Face
Motor RPM 60 Hertz1740 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage208-230/460 V
Phase3
Full Load Amps2.36-2.16/1.08 A
Manufacturers Part NumberCSSWDM3542
EnclosureTENV
Service Factor1.25
Poles4
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C